3/4in Dr. 73mm Impact Socket
- Mfr # 645273
- Zoro # G423583675
product price:Â
$
184.25
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645273
- Zoro #
- G423583675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 73mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645273 Impact Socket This 3/4in drive 73mm impact socket is built for high-torque fastening work where durability and consistent fit matter. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties suited to demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Permanently stamped sizing helps keep your set organized and easy to identify during repetitive service work. Key Benefits 3/4in drive 73mm impact socket handles high torque and heavy impacts. 90mm overall length balances access and control in tight working areas. Chromium Molybdenum Alloy Steel construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment improves core toughness for long-term professional use. Matte black oxide coating adds a durable exterior suited to impact applications. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for safety, reliability, and consistent performance. SKU: 645273.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.