Shop GENIUS TOOLS
Create Account
3/8inDrive niversal Hand Sockets.16mmmSize
- Mfr # 355616
- Zoro # G923581676
original price:Â $8.46 , new price: $7.61 , 10 percent off
new price:Â
$
7.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355616
- Zoro #
- G923581676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 16mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 355616 universal hand socket This 3/8in drive 16mm universal hand socket is built for precise fitment on 12-point fasteners while providing added articulation for challenging access. With a 54mm (2.13in) overall length, it balances reach and control for day-to-day service work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties and a high-precision chrome finish, it's designed for long-term durability. Sizes are permanently stamped for quick identification in a drawer, cart, or socket rail. Key Benefits 3/8in drive with 16mm size for consistent fit on fasteners. 12-point design supports high-precision engagement in common service applications. 180-degree adjustability helps reach difficult-to-access fasteners in tight areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. High-precision chrome finish resists wear and helps maintain a clean surface. Stamped size markings provide permanent, easy identification for faster tool organization. SKU 355616 is engineered to meet or exceed American National Standards Institute requirements and to hold up under heavy, professional use. The combination of universal movement, durable alloy construction, and clear size stamping supports efficient work while maintaining reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.