Shop GENIUS TOOLS
Create Account
3/4in Dr. Swivel Universal Joint
- Mfr # 680606
- Zoro # G523582110
original price:Â $66.91 , new price: $60.22 , 10 percent off
new price:Â
$
60.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680606
- Zoro #
- G523582110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Joint 3/4 Inch Drive Chrome Molybdenum Durable Impact Socket Adapter - 680606 Universal Joint Adapter This 3/4in drive universal joint is built for impact socket adapter work where added angle and access are required. With a 110mm overall length, it helps extend reach and maintain drive engagement when working around obstructions. Manufactured from Chromium Molybdenum Alloy Steel, the tool is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for clear, permanent identification in busy professional environments. Key Benefits 3/4in drive universal joint improves access to tight, awkward fasteners. 110mm overall length supports reach and clearance around surrounding components. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain tool integrity in demanding conditions. High degree of movement supports efficient work at challenging angles. Permanently stamped size markings simplify tool organization and fast identification. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy-use toolkits, this universal joint balances flexibility with robust construction for consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.