Shop GENIUS TOOLS
Create Account
1/4 Drive, 7/16in Universal Hand Sockets.
- Mfr # 263714
- Zoro # G523579059
original price:Â $8.28 , new price: $7.45 , 10 percent off
new price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263714
- Zoro #
- G523579059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 7/16 Inch 1/4 Inch Drive 12-Point High-Precision - 263714 Universal Socket SKU: 263714. This 7/16in universal hand socket is built for 1/4in drive setups where access and alignment are limited. The 12-point design helps you engage compatible fasteners quickly, while the universal joint provides the movement needed to work around obstructions without constantly repositioning your ratchet or extension. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength, durability, and long service life. Size markings are stamped for fast, permanent identification, supporting cleaner tool organization in professional and home toolboxes. Key Benefits 7/16in 12-point universal socket supports reliable engagement on compatible fasteners. 1/4in drive size fits compact ratchets and precision hand-tool setups. 36mm (1.42in) overall length stays maneuverable in tight working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. 180-degree adjustability improves access to difficult-to-reach fasteners and angles. Stamped size markings provide permanent, quick identification for better organization. Designed for professional technicians and heavy everyday use, this universal hand socket balances compact dimensions with flexible reach. It's a practical choice for toolkits that need dependable access around corners, near obstacles, or in tight assemblies-while maintaining clear identification and consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.