Shop GENIUS TOOLS
Create Account
1/4in Dr. 12mm Impact Socket
- Mfr # 212512
- Zoro # G223579380
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212512
- Zoro #
- G223579380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 212512 Impact Socket This 12mm, 6-point impact socket is built for consistent engagement on fasteners while working with a 1/4in drive impact setup. With a compact 25mm (0.98in) overall length, it helps reach hardware in tighter spaces without sacrificing control. Designed for professional technicians, it combines durable construction, clear size identification, and protective finishing to support long-term, heavy-use toolboxes. Key Benefits 6-point impact socket design improves fastener grip and reduces rounding risk. 1/4in drive size pairs with compatible impact tools and hand ratchets. 12mm socket with 25mm overall length fits compact, restricted work areas. Made from Chromium-vanadium Steel Alloy for strength and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds wear protection and helps fight surface corrosion. Stamped size markings support quick identification and cleaner tool organization. SKU 212512 is built to perform in demanding, repetitive service work where dependable fit and durable materials matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.