Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Deep Impact Socket
- Mfr # 396318
- Zoro # G523581328
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396318
- Zoro #
- G523581328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/16 Inch 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396318 Deep Impact Socket Designed for impact applications, this 9/16 inch deep impact socket pairs a 3/8 inch drive with a 6-point profile for secure engagement on fasteners. The deep length helps reach recessed hardware while maintaining a stable fit for controlled torque transfer. Built for long-term shop use, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strong core. Size markings are stamped for quick identification, supporting faster tool selection and organized storage. Key Benefits 6-point 9/16 inch impact socket profile helps reduce fastener rounding. 3/8 inch drive size supports compatible impact tools and ratchets. Deep 63mm (2.48 inch) length reaches recessed nuts and bolts easily. Chromium-vanadium steel alloy construction provides strength with anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for heavy-duty service. Matte black oxide coating resists wear and supports long-lasting durability. Stamped size markings stay readable for faster identification and organization. It is made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.