Shop GENIUS TOOLS
Create Account
3/4in Dr. 54mm Deep Impact Socket
- Mfr # 649554
- Zoro # G623579713
product price:Â
$
76.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649554
- Zoro #
- G623579713
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 54mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649554 Deep Impact Socket This 3/4in drive, 54mm deep impact socket is built for high-torque fastening where strength, fit, and durability matter. Its deep profile helps reach recessed fasteners, while the impact-rated construction supports demanding professional work with impact tools. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long service life. A matte black oxide coating and oil-quenched heat treatment enhance exterior toughness and core strength, and the permanently stamped size supports quick identification in busy tool setups. Key Benefits 3/4in drive 54mm deep impact socket for high-torque applications. 100mm overall length helps access deeper, recessed fasteners with ease. Chromium Molybdenum alloy steel provides strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Permanently stamped size markings improve organization and fast size identification. SKU 649554 is designed for professional technicians who need reliable impact performance over years of heavy use. The combination of CR-Mo construction, deep length, and clear stamped markings helps reduce downtime when selecting tools and working in harsh shop conditions, while maintaining consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.