Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 3/4in Deep Impact Socket
- Mfr # 569588
- Zoro # G523582974
product price:Â
$
192.89
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569588
- Zoro #
- G523582974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket #5 Spline 2 3/4 Inch Length 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569588 Deep Impact Socket SKU 569588 is a #5 spline drive deep impact socket built for high-torque fastening and removal. The 2 3/4 inch deep profile and 135mm (5.31 inch) overall length help reach recessed fasteners while maintaining a secure spline interface. Constructed from Chromium Molybdenum alloy steel, this professional-grade impact socket is designed for strength, long service life, and resistance to corrosion. Clear, stamped size markings support faster identification during tool changes and organized storage. Key Benefits #5 spline drive deep impact socket supports controlled torque on stubborn fasteners. 135mm (5.31 inch) overall length improves access to deep-set nuts and bolts. Chrome molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Oil-quenched heat treatment builds a tough exterior with a strong inner core. Matte black oxide coating adds durable protection and a professional impact-socket finish. Permanently stamped size markings make identification quick and reduce mis-selection. Engineered to meet or exceed ANSI standards, this deep impact socket is made for technicians who rely on consistent fit and resilience under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.