Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Cr-Mo Deep Impact Socket
- Mfr # 467816
- Zoro # G523583483
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467816
- Zoro #
- G523583483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/2 Inch Size 1/2 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 467816 Deep Impact Socket SKU: 467816. This 1/2in drive deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 6-point profile helps maintain solid contact on fasteners while reducing slip during demanding impact applications. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for long service life with anti-corrosive properties. The overall length is 78mm (3.07 inches), providing added reach compared to standard-length sockets. Key Benefits 6-point impact design supports high torque while helping prevent fastener rounding. 1/2in drive size with 78mm length reaches recessed or extended fasteners. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect the exterior from wear and corrosion. Oil-quenched heat treatment creates a tough exterior with a strong inner core. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed and made for professional technicians, this deep impact socket is built to handle repeated heavy use while maintaining dependable fit and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.