Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Swivel Impact Socket
- Mfr # 480011M
- Zoro # G123578858
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480011M
- Zoro #
- G123578858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 11mm 1/2 Inch Drive Heavy Duty Chrome Molybdenum - 480011M Impact Socket Built for professional hand tool setups, this 1/2 inch drive 11mm swivel impact socket is designed to handle demanding fastening work where access and alignment are limited. The swivel head provides added movement for working around obstacles while maintaining an impact-ready profile. With a 66mm (2.6 inch) overall length, it balances reach and control. Size markings are stamped for quick identification, and the socket is engineered to meet ANSI standards for consistent performance expectations in a professional environment. Key Benefits Swivel design offers a full range of motion in tight spaces. 1/2 inch drive and 11mm size suits common professional service needs. 66mm (2.6 inch) length supports access without sacrificing control. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear and supports long service life. Permanently stamped size markings speed selection and reduce tool mix-ups. Designed and made for professional technicians, this swivel impact socket focuses on durability, identification, and usability. Its heat-treated construction and black oxide finish support long-term use, while ANSI compliance and clearly stamped sizing help keep work consistent and organized across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.