Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in(12 pt.) Deep Hand Socket
- Mfr # 275208
- Zoro # G923581973
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275208
- Zoro #
- G923581973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/4 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 275208, Deep Hand Socket This deep hand socket is built for 1/4 inch drive work where extra reach is needed. The 12-point design supports fast engagement, while the deep profile helps access recessed fasteners without sacrificing control. Made from chromium-vanadium steel alloy and finished in chrome polish, it is designed to handle professional shop conditions and resist corrosion over time. Size markings are stamped for quick identification and consistent tool organization. Key Benefits Deep 1/4 inch drive socket profile improves access to recessed fasteners. 12-point opening delivers dependable engagement in tight working angles. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers tough, corrosion-resistant surface protection. Overall length 50mm (1.97 inches) balances reach with stable handling. Permanently stamped size markings support fast identification and organization. Meets or exceeds ANSI standards for consistent fit and performance. It's a straightforward deep socket choice for daily service work that demands durability, clear markings, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.