Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Deep Hand Socket
- Mfr # 629522
- Zoro # G423580131
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629522
- Zoro #
- G423580131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 22mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629522, Deep Hand Socket This 22mm deep hand socket is built for professional technicians who need consistent fit and dependable strength. The 6-point design helps maintain secure engagement on fasteners, while the deep profile supports work where extra reach is required. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 22mm 6-point profile helps reduce slippage and fastener rounding. 3/4in drive size supports high-torque applications with compatible tools. Deep 90mm length improves access on recessed or extended fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish provides a tough, corrosion-resistant working surface. Permanently stamped size marking speeds selection and improves tool organization. SKU: 629522. Designed for long-term shop use, this socket balances durable materials, clear identification, and a corrosion-resistant finish for dependable performance. It's a practical choice for maintaining an organized tool set while meeting ANSI expectations in daily professional service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.