Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm 12-pt. Hand Socket
- Mfr # 433816
- Zoro # G823579506
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433816
- Zoro #
- G823579506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 16mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433816 Hand Socket SKU: 433816. This 1/2in drive, 16mm 12-point hand socket is built for consistent fit and controlled torque when working with 1/2in drive hand tools. The compact 38mm (1.5in) overall length supports access in tighter areas without sacrificing strength. Made from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for long-term durability. A chrome polished finish helps resist corrosion, while clearly stamped size markings support fast identification during tool setup and organization. Key Benefits 1/2in drive 16mm 12-point profile supports secure, stable fastener engagement. 38mm (1.5in) overall length helps access compact work areas more easily. Chromium-vanadium steel alloy delivers high strength for demanding professional use. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish provides tough, corrosion-resistant exterior protection over time. Stamped size marking enables quick identification and better socket set organization. Designed and made for professional technicians, this socket is intended to perform reliably over a lifetime of heavy use. Its durable alloy construction, corrosion-resistant chrome finish, and clearly stamped size marking make it a practical choice for everyday service work where precision and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.