Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm Hand Socket
- Mfr # 423826
- Zoro # G123582763
original price:Â $6.16 , new price: $5.54 , 10 percent off
new price:Â
$
5.54
/ea
Sold in multiples of 2 for
$11.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423826
- Zoro #
- G123582763
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 26mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423826, Hand Socket This 26mm, 6-point hand socket is built for consistent engagement on fasteners and dependable use with a 1/2in drive. Its 44mm (1.73in) overall length keeps the profile compact for controlled handling in day-to-day service work. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it combines high strength with anti-corrosive protection. Clearly stamped size markings support fast identification during tool organization and routine socket selection. Key Benefits 26mm 6-point profile helps reduce slippage and fastener rounding. 1/2in drive size fits common ratchets, breakers, and extensions. 44mm overall length supports compact access and controlled handling. Chrome vanadium steel alloy delivers high strength and long durability. Chrome polished finish adds tough corrosion resistance for long service life. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for verified professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.