Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hex Shank Bit Holder
- Mfr # 424+
- Zoro # G323582464
product price:Â
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+
- Zoro #
- G323582464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 3/4 Inch Hex Size 1/2 Inch Drive Durable Steel Construction - 424+ Professional Bit Holder This 1/2in drive bit holder is designed for holding a 3/4in hex shank with a compact 40mm overall length. It supports controlled, consistent bit engagement in professional hand tool setups where space and access matter. Built from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long-term durability. Key Benefits 1/2in drive bit holder design supports secure 3/4in hex shank fit. 40mm overall length helps maintain control in tighter working areas. Chromium-vanadium steel alloy construction provides strength under heavy, repeated use. Anti-corrosive material properties help resist wear in demanding shop conditions. Meets or exceeds ANSI standards for dependable, professional-grade performance expectations. As part of the Genius Tools professional line, this bit holder is made for technicians who rely on durable hand tools day after day. Its compact length and chromium-vanadium steel alloy construction balance access, strength, and corrosion resistance while maintaining compliance with ANSI expectations for tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.