Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Bit Holder Adapter
- Mfr # 285608
- Zoro # G823582810
product price:Â
$
2.80
/ea
Sold in multiples of 3 for
$8.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285608
- Zoro #
- G823582810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder Adapter 1/4 Inch Hex Shank 1/4 Inch Hex Drive Durable Precision Fit - 285608 Bit Holder Adapter SKU: 285608. This 1/4in hex drive to 1/4in hex shank bit holder adapter is built for controlled bit retention, steady hand positioning, and quick bit changes in day-to-day service work. The compact 60mm (2.36in) length helps maintain access and leverage without adding unnecessary bulk. Made from Chromium-vanadium Steel Alloy, it is designed for high strength, long-term durability, and anti-corrosive performance in shop environments. Size markings are stamped for permanent identification, supporting cleaner tool organization and faster selection during repetitive tasks. Key Benefits 1/4in hex drive and 1/4in hex shank fits common bit systems. 60mm overall length provides reach and control in tighter work areas. Chromium-vanadium steel alloy resists wear and supports heavy-duty use. Anti-corrosive properties help maintain performance in harsh working conditions. Detent design helps secure bits while allowing quick installation and removal. Knurled body grip improves handling and control when used by hand. Stamped size markings aid permanent identification and faster tool organization. Built to meet or exceed ANSI standards, this adapter is intended for professional technicians who need consistent fit and dependable retention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.