Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16inHex Bit Holder, 35mmL
- Mfr # 283510
- Zoro # G622965616
product price:Â
$
7.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283510
- Zoro #
- G622965616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 5/16 Inch Size 1/4 Inch Drive 35mm Length Durable Construction - 283510 - Socket Drive Bit Holder Tool This 1/4 inch drive, 5/16 inch hex bit holder is built for controlled bit retention and quick handling in tight or compact working areas. With a 35mm (1.38 inch) overall length, it keeps the setup short and easy to manage while maintaining a secure interface between drive tool and bit. Constructed from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long-term durability. Stamped size markings support faster tool identification and cleaner organization in a professional hand tool workflow. Key Benefits 1/4 inch drive with 5/16 inch hex bit holder for secure fitment. 35mm overall length supports access and control in compact working spaces. Chromium-vanadium steel alloy construction provides strength and anti-corrosive protection. Detent design helps retain bits while allowing quick installation and removal. Knurled body grip improves hand control when positioning or starting fasteners. Size is stamped for permanent identification and streamlined tool organization. SKU 283510 is designed for professional-grade, repeat-use reliability where consistent bit engagement and durability matter. The combination of a detent retention feature, knurled grip, and stamped sizing supports efficient daily use, while the steel alloy build helps the tool hold up under heavy service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.