Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Deep Impact Socket
- Mfr # 295206
- Zoro # G623582959
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295206
- Zoro #
- G623582959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/16 Inch Size 1/4 Inch Drive High Strength Durable Steel - 295206, Deep Impact Socket This 1/4in drive, 3/16in deep impact socket is built for high-torque fastening where extra reach helps in confined areas. Its 50mm (1.97in) overall length supports better access while maintaining control on the fastener. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for dependable performance in professional tool environments. A matte black oxide coating and oil-quenched heat treatment help deliver a durable exterior and a strong inner core. Key Benefits 1/4in drive 3/16in deep impact socket for high-torque fastening tasks. 50mm (1.97in) length provides added reach without sacrificing handling stability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and reinforced core strength. Matte black oxide finish adds wear resistance and helps protect against corrosion. Stamped size markings stay readable for quick identification and tool organization. Meets or exceeds ANSI standards for consistent fit, strength, and reliability. Designed for professional technicians and built to handle heavy use, this deep impact socket balances reach, strength, and clear identification in one compact tool. SKU: 295206.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.