Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Impact Socket
- Mfr # 313020
- Zoro # G323583515
product price:Â
$
3.60
/ea
Sold in multiples of 2 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313020
- Zoro #
- G323583515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - 313020 Impact Socket This 20mm, 6-point impact socket is built for dependable fastener engagement with impact tools. The 3/8 inch drive size and 32mm (1.26 inch) overall length help it fit common setups while staying compact for controlled access. Constructed from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive protection. Sizes are stamped for quick identification during tool organization and faster socket selection. Key Benefits 6-point 20mm impact design helps reduce slippage and fastener rounding. 3/8 inch drive fits compatible impact wrenches and ratchets. 32mm overall length supports access and control in tighter work areas. Chromium-vanadium Steel Alloy construction balances strength, durability, and corrosion resistance. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds wear protection for long-term professional use. Stamped size markings provide permanent identification for faster tool organization. Built as a professional-grade socket for heavy use, it combines clear sizing, durable heat treatment, and a protective finish to maintain consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.