Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695228
- Zoro # G523583308
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695228
- Zoro #
- G523583308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695228 Impact Socket This 3/4in drive, 7/8in thin wall impact socket is built for professional fastening work where clearance is limited. The 12-point profile helps engage fasteners securely, while the compact 51mm (2.01in) overall length supports control in confined setups. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The matte black oxide coating and oil-quenched heat treatment are used to create a tough exterior and strong inner core for long-term service. Key Benefits 3/4in drive and 7/8in size for heavy-duty impact applications. Thin wall design improves access in tighter spaces around fasteners. 12-point configuration supports a precise fit and efficient torque transfer. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosion performance. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating helps protect against wear and corrosion. Size is permanently stamped for fast, reliable identification during tool organization. SKU: 695228. A dependable impact socket choice for technicians who need consistent performance, clear size ID, and durable construction in a compact, thin-wall format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.