Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Impact Socket
- Mfr # 292507
- Zoro # G823583053
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292507
- Zoro #
- G823583053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/32 Inch 1/4 Inch Drive High-Strength Durable Design - 292507 Impact Socket This 1/4 inch drive 7/32 inch impact socket is built for repeated fastening and removal work where strength and consistent fit matter. With an overall length of 25mm (0.98 inches), it helps access tighter spaces while maintaining the durability expected from a professional-grade impact socket. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed to resist corrosion and handle demanding use. The socket is heat treated through oil quenching to support a tough exterior and a strong inner core, and the size marking is stamped for quick identification. Key Benefits 1/4 inch drive, 7/32 inch impact socket for compact, precise fastening tasks. 25mm (0.98 inch) overall length helps when working in tight spaces. Chromium-vanadium steel alloy provides high strength and durable performance. Matte black oxide coating adds corrosion resistance for longer service life. Oil-quenched heat treatment improves exterior toughness and core strength balance. Stamped size markings support fast identification and better tool organization. SKU: 292507. Designed for professional technicians, this impact socket focuses on durable materials, clear identification, and reliable manufacturing standards. Its compact length and protective finish make it well suited for everyday heavy use while maintaining long-term strength and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.