Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Deep Hand Socket
- Mfr # 225204
- Zoro # G023579320
product price:Â
$
3.85
/ea
Sold in multiples of 2 for
$7.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225204
- Zoro #
- G023579320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 4mm Size 1/4 Inch Drive High-Strength Chrome Finish - 225204, Deep hand socket This 1/4in drive 4mm deep hand socket is built for consistent fit and controlled fastening in tight or recessed locations. The 50mm (1.97in) overall length provides extra reach compared to standard-depth sockets while maintaining compact handling. Made from Chromium-vanadium Steel Alloy with a chrome polished finish, it combines high strength with anti-corrosive protection. Permanently stamped size markings support fast identification and organized tool management in professional environments. Key Benefits Deep 4mm socket profile helps access fasteners set below surrounding surfaces. 1/4in drive sizing supports precise work with compact ratchets and handles. 50mm (1.97in) overall length improves reach in tight, hard-to-access spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and stays easy to wipe clean. Permanently stamped size marking speeds identification and reduces selection errors. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 225204. Designed for professional technicians, this deep socket is intended to hold up under heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.