Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in 12-pt. Deep Hand Socket
- Mfr # 477812
- Zoro # G823579582
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477812
- Zoro #
- G823579582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch 12-Point 1/2 Inch Drive High-Strength Steel - 477812 Deep Hand Socket This deep hand socket is built for controlled engagement on 3/8in fasteners using a 1/2in drive tool. The 12-point profile helps you index the socket quickly, while the deep length supports access to recessed fasteners. Made from Chromium-vanadium steel alloy with a chrome polished finish, it is designed for high strength, durability, and corrosion resistance. Size markings are stamped for permanent identification to support faster tool selection and cleaner organization. Key Benefits 3/8in 12-point socket design improves indexing and helps reduce slippage. 1/2in drive size supports compatibility with common professional ratchets and handles. 78mm (3.07in) deep profile reaches fasteners positioned below surrounding surfaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant surface for longer service. Stamped size markings stay readable for quick identification and better organization. Meets or exceeds ANSI standards for dependable fit and consistent performance. SKU 477812 is part of the Genius Tools professional-grade lineup, engineered for heavy use and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.