Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Hand Socket
- Mfr # 383219
- Zoro # G423579623
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383219
- Zoro #
- G423579623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19/32 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383219 Hand Socket This 19/32 inch 6-point hand socket (SKU: 383219) is built for consistent fit and dependable torque with a 3/8 inch drive. The 30mm (1.18 inch) overall length helps maintain access in tighter working areas while keeping the socket compact in your set. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and supports long-term durability in professional toolboxes and daily service environments. Key Benefits 19/32 inch 6-point profile helps reduce slippage and fastener rounding. 3/8 inch drive fits common ratchets, extensions, and professional service tools. 30mm (1.18 inch) length supports access where clearance is limited. Chrome vanadium steel alloy delivers strength and long-lasting durability. Chrome polished finish resists corrosion and wipes clean after use. Size stamping supports quick identification and organized storage in tool sets. Meets or exceeds ANSI standards for quality expectations in hand sockets. Its durable construction, clear size marking, and corrosion-resistant finish make it a reliable choice for regular service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.