3/8in Dr. 1/2in Hand Socket 12-Point
- Mfr # 373216
- Zoro # G323580675
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373216
- Zoro #
- G323580675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 373216 hand socket This 12-point hand socket is built for consistent fit and fast engagement on 1/2in fasteners. With a 3/8in drive and compact 30mm overall length, it's suited to controlled work where clearance and accuracy matter. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Size markings are stamped for quick, permanent identification in a toolbox or socket rail. Key Benefits 12-point socket design helps maintain a secure grip on compatible fasteners. 3/8in drive size supports common ratchets and hand-drive tool setups. 30mm overall length balances access in tight spaces with stable handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and holds up to heavy daily use. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, it delivers reliable performance over a lifetime of heavy use while keeping identification, protection, and durability features straightforward and practical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.