Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 281802P
- Zoro # G823579605
original price:Â $54.55 , new price: $49.10 , 9 percent off
new price:Â
$
49.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281802P
- Zoro #
- G823579605
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Rotor Ratchet 1/4 Inch Drive 72 Teeth Precision Mechanism - 281802P Professional Hand Ratchet This 1/4in drive rotor ratchet is built for controlled fastening in tight spaces where a compact length and a fine-tooth mechanism matter. The 72-tooth precision mechanism helps maintain steady engagement, while the plastic handle supports a secure, comfortable grip during repetitive work. With an overall length of 165mm (6.5 inches), it balances reach and maneuverability for detailed tasks. Constructed from Chromium-vanadium Steel Alloy, it is designed for high strength and anti-corrosive durability, and it meets or exceeds ANSI standards for dependable performance. Key Benefits 1/4in drive size supports precision fastening with compact tool control. 72-tooth rotor mechanism provides smooth operation with minimal movement required. Reversible ratchet design allows quick direction changes without changing grip. 165mm (6.5in) overall length improves access in confined work areas. Chromium-vanadium steel alloy adds strength and anti-corrosive resistance. Plastic handle offers a comfortable hold to help reduce hand fatigue. SKU: 281802P. Designed for professional technicians and made to stand up to heavy use, this ratchet combines a durable steel-alloy body with a precise, reversible mechanism and an ergonomic handle. The result is consistent feel, reliable engagement, and long-term service in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.