Shop GENIUS TOOLS
Create Account
3/8in Dr. Quick Release Ratchet, 200 mmL
- Mfr # 380331P
- Zoro # G723583344
original price:Â $55.21 , new price: $49.69 , 10 percent off
new price:Â
$
49.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380331P
- Zoro #
- G723583344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive 36 Teeth Quick Release Durable Mechanism - 380331P Professional Ratchet SKU: 380331P. This 3/8in drive reversible ratchet wrench is built for controlled fastening and efficient socket changes. A 36-tooth mechanism supports smooth indexing, while the quick release button helps remove sockets cleanly without extra effort. Designed with a plastic handle for a secure, comfortable grip, it balances reach and leverage with an overall length of 210mm (8.3in). The chrome vanadium steel construction adds strength and durability, with anti-corrosive properties for consistent performance in demanding environments. Key Benefits 3/8in drive ratchet provides dependable fit with standard sockets and accessories. 36-tooth mechanism delivers smooth operation and controlled movement in tight spaces. Quick release button enables fast socket removal with minimal interruption. Reversible thumb switch changes direction quickly for tightening or loosening tasks. Plastic handle offers a steady grip to reduce hand fatigue over time. Chrome vanadium steel body adds strength, durability, and anti-corrosive protection. For technicians and serious DIY users who need a compact, precise ratchet, this model combines quick-release convenience with a durable mechanism. Its 210mm length supports practical leverage without sacrificing control, and the reversible head makes direction changes fast and straightforward during repetitive fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.