Shop GENIUS TOOLS
Create Account
3/4in Dr. Hinge Handle
- Mfr # 680446A
- Zoro # G423580919
original price:Â $106.80 , new price: $96.12 , 10 percent off
new price:Â
$
96.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680446A
- Zoro #
- G423580919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 3/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel Durable Breaker Bar - 680446A Breaker Bar / Hinge Handle This 3/4 inch drive hinge handle is built for professional technicians who need controlled leverage on demanding fasteners. The hinged head provides adjustable access, while the long overall length helps deliver torque with better body positioning and reduced strain. Constructed from chrome molybdenum steel for strength and long-term durability, it also features anti-corrosive properties to support repeated use in shop environments. A knurled grip improves handling so you can keep consistent control when conditions are oily or tight. Key Benefits 3/4 inch drive hinge handle design supports heavy-duty loosening applications. Overall 620mm length helps increase leverage while maintaining stable tool control. 240mm metal handle section offers a balanced, comfortable hand placement. Chrome molybdenum steel construction delivers high strength and lasting durability. Anti-corrosive material properties help resist wear in harsh work environments. Knurled handle improves grip and control for consistent, secure handling. 180-degree hinge movement adjusts access angles to suit different situations. Built to meet or exceed ANSI standards, this hinge handle is designed for lifetime heavy use in professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.