Shop GENIUS TOOLS
Create Account
3/8in Dr. Reversible Ratchet, 200 mmL
- Mfr # 380333R
- Zoro # G423582883
product price:Â
$
36.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380333R
- Zoro #
- G423582883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 3/8 Inch Drive High-Performance Hand Tool - 380333R (Professional Ratchet) This 3/8 inch drive reversible ratchet is built for controlled fastening and removal in general service work. The metal handle and compact overall length support steady handling, while the 24-tooth ratcheting mechanism helps reach tight, confined spaces. Made from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. Key Benefits 3/8 inch drive reversible mechanism switches direction quickly for efficient work. Overall length 180mm (7.09 inches) balances reach and control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. 24-tooth ratcheting mechanism improves access in tight, confined spaces. Knurled metal handle reduces slippage for a more secure grip. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 380333R is designed for professional technicians who need a dependable 3/8in drive ratchet that holds up to heavy use. With durable alloy construction, a secure knurled grip, and a compact profile for limited-clearance fasteners, it fits well in any hand-tool setup focused on reliability and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.