Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Deep Impact Socket
- Mfr # 295207
- Zoro # G123583401
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295207
- Zoro #
- G123583401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/32 Inch 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295207, Deep Impact Socket This deep impact socket is built for consistent torque transfer on 7/32 inch fasteners using a 1/4 inch drive. The 6-point profile is designed to seat securely, helping reduce fastener rounding during impact use and repetitive service work. With a 50mm (1.97 inch) overall length, it offers added reach compared with standard sockets. Size markings are stamped for quick identification, and the matte black oxide coating supports durability in demanding shop conditions. Key Benefits 6-point impact design helps maintain a secure grip on fasteners. 1/4 inch drive size fits common impact and ratchet applications. Deep 50mm length improves access to recessed or extended fasteners. Stamped size markings provide fast, permanent identification in tool storage. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating supports long-term durability in harsh environments. SKU 295207 is made for professional technicians who rely on impact-rated strength and predictable fit. The combination of deep reach, clearly stamped sizing, and robust heat treatment makes it a dependable choice for daily heavy use while maintaining organized, efficient tool selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.