Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Deep Impact Socket
- Mfr # 396325
- Zoro # G823582155
original price:Â $5.30 , new price: $4.77 , 10 percent off
new price:Â
$
4.77
/ea
Sold in multiples of 2 for
$9.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396325
- Zoro #
- G823582155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25/32 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396325 Impact Socket Built for high-torque fastening, this 25/32in deep impact socket uses a 6-point design to help maintain a secure grip on fasteners under load. The deep profile improves reach on recessed hardware while keeping fit and engagement consistent. With a 3/8in drive and 63mm (2.48in) overall length, it fits common impact applications where access and strength matter. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 25/32in 6-point impact socket helps reduce slippage and rounding during use. 3/8in drive size supports common impact tools and hand drive applications. Deep 63mm (2.48in) length improves access to recessed fasteners and studs. Made from Chromium-vanadium Steel Alloy for strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection and helps resist wear over time. SKU: 396325. Designed for professional technicians, the socket is built for repeated heavy use where consistent torque transfer and durability are essential. Stamped size identification supports efficient workflow, while the heat-treated construction and protective finish help maintain performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.