Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/16in Impact Socket
- Mfr # 665266
- Zoro # G423582203
original price:Â $48.55 , new price: $43.70 , 9 percent off
new price:Â
$
43.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665266
- Zoro #
- G423582203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/16 Inch Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 665266 Impact Socket This 3/4in drive 2 1/16in impact socket is built for high-torque fastening where durability and consistent fit matter. Manufactured from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties to support long-term shop use. With a 70mm (2.76in) overall length, it balances access and rigidity. Permanent size stamping helps keep sockets organized and easy to identify during repairs and service work. Key Benefits 3/4in drive, 2 1/16in size for heavy-duty impact socket applications. 70mm (2.76in) overall length supports reach without sacrificing strength. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating helps protect against corrosion and wear. Oil-quenched heat treatment provides a tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. Designed and made for professional technicians, this socket is built to handle repeated heavy use while maintaining dependable performance. The CR-Mo construction, heat treatment, and black oxide finish work together to support tool longevity, while the clear size stamp keeps your 3/4in drive impact set easier to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.