Shop GENIUS TOOLS
Create Account
1/4in Dr. 9 Piece Metric Universal Hand Socket Set
- Mfr # US-209M
- Zoro # G423583828
original price:Â $46.12 , new price: $41.52 , 9 percent off
new price:Â
$
41.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-209M
- Zoro #
- G423583828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 9 Piece Metric 1/4 Inch Drive 12-Point Universal Hand Sockets - US-209M Universal Hand Socket Set This 9-piece metric universal hand socket set is built for industrial and mechanical needs where access is limited and fasteners are hard to reach. The 1/4 in. drive format and 12-point design support quick engagement on compatible fasteners while maintaining a compact working profile. A unique universal joint design helps you work around obstructions, and size markings are stamped for fast identification that won't rub off. A plastic hanger is included to keep the set organized and easy to store. Key Benefits 9-piece metric range covers common sizes from 6mm through 14mm. Universal joint design improves access in tight, obstructed working areas. 12-point sockets provide secure engagement for industrial and mechanical tasks. Chrome Vanadium steel with matte finish helps extend service life. Waterproof, rustproof, and anti-corrosion build supports harsh shop environments. Stamped size markings allow quick identification and resist wearing off. Includes a plastic hanger to keep sockets organized and easy to store. What's Included 253506 - 6mm Universal Hand Socket 33mmL 253507 - 7mm Universal Hand Socket 33mmL 253508 - 8mm Universal Hand Socket 34mmL 253509 - 9mm Universal Hand Socket 34mmL 253510 - 10mm Universal Hand Socket 35mmL 253511 - 11mm Universal Hand Socket 36mmL 253512 - 12mm Universal Hand Socket 37mmL 253513 - 13mm Universal Hand Socket 37mmL 253514 - 14mm Universal Hand Socket 37mmL This set is designed for professionals who need consistent sizing, durable materials, and better reach than fixed sockets can offer. It meets or exceeds ANSI Specs and is backed by a limited lifetime against manufacturer defect. SKU: US-209M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.