Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm Cr-Mo Impact Socket
- Mfr # 444035
- Zoro # G223583561
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444035
- Zoro #
- G223583561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444035 Impact Socket This 35mm, 1/2in drive impact socket is built for high-torque fastening and removal with impact tools. Made from Chromium Molybdenum Alloy Steel, it delivers the strength and durability expected in professional hand tools while offering anti-corrosive properties for longer service life. With an overall length of 48mm (1.89 inches), it stays compact for improved access in tighter work areas. Permanent, stamped size markings support faster identification in drawers, carts, and socket rails, helping keep your setup organized and efficient. Key Benefits 1/2in drive, 35mm impact socket suited for high-torque applications. 48mm overall length supports access in tight, hard-to-reach spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable finish for long-term professional use. Stamped size markings stay readable for quick, permanent socket identification. It is engineered to perform consistently over a lifetime of heavy use, with materials and heat treatment selected for durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.