Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/16in Impact Socket
- Mfr # 292518
- Zoro # G823582032
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292518
- Zoro #
- G823582032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch Standard 1/4 Inch Drive High-Strength Steel - 292518 Impact Socket This 9/16 inch, 6-point impact socket is built for controlled torque transfer and dependable fastener engagement. The 1/4 inch drive and compact 25mm overall length help it fit into tight access areas while staying compatible with common impact-rated setups. Made from chromium-vanadium steel alloy with anti-corrosive properties, it is engineered for durability under demanding use. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term strength and wear resistance. Key Benefits 6-point 9/16 inch profile helps reduce rounding on stubborn fasteners. 1/4 inch drive size fits compact tools and tight working spaces. 25mm overall length supports access where longer sockets interfere. Chromium-vanadium steel alloy delivers high strength and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide finish adds durability suited for impact socket use. Size markings are stamped for quick, permanent identification during tool organization. The stamped size marking supports efficient workflow, while the 6-point design and heat-treated construction help maintain consistent performance through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.