Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Deep Impact Socket
- Mfr # 417819
- Zoro # G623582904
original price:Â $6.70 , new price: $6.03 , 10 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417819
- Zoro #
- G623582904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417819 Impact Socket This 19mm deep impact socket is built for high-torque fastening with a 6-point profile that helps maintain a secure grip on fasteners. The deep design supports access where extra reach is needed, while the 1/2in drive size matches common impact and hand-drive setups. Designed for professional technicians, it features permanently stamped size markings for quick identification and consistent tool organization. Heat treatment through oil quenching and a matte black oxide coating contribute to long-term durability and dependable performance under heavy use. Key Benefits 19mm 6-point impact socket helps reduce fastener rounding under torque. 1/2in drive size fits common impact tools and professional ratchets. Deep length design reaches recessed fasteners; overall length 78mm (3.07 inches). Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability for long-term shop use. Permanently stamped size markings improve visibility and tool organization. SKU: 417819. Built for demanding service environments, this deep impact socket combines a precise 6-point fit, a practical deep profile, and durable construction details meant to hold up over a lifetime of heavy use. The clear, stamped markings also help keep socket sets organized and efficient on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.