Shop GENIUS TOOLS
Create Account
3/4in Dr. Adapters 3/4inF x 1/2inM
- Mfr # 620604
- Zoro # G823580519
product price:Â
$
15.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620604
- Zoro #
- G823580519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Adapter 3/4 Inch Female to 1/2 Inch Male Drive Heavy-Duty Chrome Molybdenum (CR-Mo) - 620604 Socket Drive Adapter This socket drive adapter converts a 3/4 inch female drive to a 1/2 inch male drive, helping you match sockets and drive tools without changing your entire setup. Built for professional hand tool environments, it focuses on secure fitment, fast identification, and long-term durability. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. The overall length is 63mm (2.48 inches), keeping the adapter compact and practical in crowded tool storage or tight working conditions. Key Benefits Converts 3/4 inch female drive to 1/2 inch male drive sizes. 63mm (2.48 inch) overall length balances access and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear and maintain long-term service life. Detent ball design provides secure socket retention and consistent engagement. Stamped size markings support quick identification and better tool organization. Designed and made for professional technicians, this adapter is built for a lifetime of heavy use while keeping your drive sizes compatible and organized. With permanently stamped markings and a secure detent ball fit, it supports efficient workflow and dependable performance across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.