Shop GENIUS TOOLS
Create Account
3/8in Dr. Adapter 3/8inF x 1/2inM
- Mfr # 320040
- Zoro # G223578680
product price:Â
$
2.48
/ea
Sold in multiples of 3 for
$7.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320040
- Zoro #
- G223578680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Adapter 3/8 Inch Female to 1/2 Inch Male Drive Durable Chrome Vanadium Steel - 320040 Socket Drive Adapter SKU: 320040. This socket drive adapter converts a 3/8 inch female drive to a 1/2 inch male drive for fast compatibility between sockets and drive tools. With a compact 35mm (1.38 inch) overall length, it fits cleanly into tight tool setups while keeping your drive size change straightforward. Built from chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance in professional hand tool environments. A detent ball helps keep sockets seated securely, and the stamped size marking supports quick identification in busy tool organization systems. Key Benefits Converts 3/8 inch female drive to 1/2 inch male drive connection. 35mm (1.38 inch) overall length keeps the adapter compact and manageable. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding toolboxes. Detent ball design provides secure socket fitment with easy engagement. Stamped size marking supports permanent, fast identification during tool organization. Designed for professional-grade service, this adapter is made to perform over a lifetime of heavy use. The combination of durable chrome vanadium construction, clear size stamping, and secure detent retention helps keep drive conversions reliable and consistent, while maintaining an organized, easy-to-select hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.