Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 100mmL
- Mfr # 220004
- Zoro # G523578915
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220004
- Zoro #
- G523578915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 100mm Length 1/4 Inch Drive Durable Chrome Finish - 220004 Extension Bar SKU: 220004. This 1/4in drive extension bar adds controlled reach between a ratchet and socket for better access in tight or recessed fastener locations. The 100mm (3.94in) length balances clearance and handling, helping maintain precision while extending your working range. Built from Chromium-vanadium steel alloy, it's designed for high strength and long-term durability with anti-corrosive properties. The finish is easy to clean, and the permanently stamped size marking supports quick identification when organizing tools. Key Benefits 1/4in drive extension improves reach and accessibility in tight spaces. 100mm (3.94in) overall length supports clearance without sacrificing control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Matte coating provides a durable, anti-corrosive surface that cleans easily. Spring-loaded detent ball helps keep sockets securely latched during use. Through-hole drive end locks onto drive tang for secure retention. Meets or exceeds ANSI standards for dependable performance and safety. Designed for professional-grade service work, this extension bar is made to hold up to heavy use while keeping connections secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.