1/4in Hex Dr. 1/4in Square Dr. Flexible Extension
- Mfr # 0250
- Zoro # G223581499
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0250
- Zoro #
- G223581499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Extension Bar 1/4 Inch Drive, 1/4 Inch Hex, 12.7 Inch Length, Flexible Shaft for Hard-to-Reach Areas - 0250 Socket Extension This flexible extension bar connects a 1/4in drive tool to a 1/4in hex drive interface, adding reach and bend-to-fit access when fasteners sit behind obstructions or at awkward angles. The flexible spring shaft helps route around components while maintaining a controlled connection. Built for regular shop and garage use, it features a spring-loaded ball detent to help keep attachments secure during positioning and turning. Chrome Vanadium Steel construction adds strength and anti-corrosion performance, and the size stamping supports quick identification in a drawer or tool cart. Key Benefits 1/4in drive to 1/4in hex drive flexible extension for versatile setups. Flexible spring shaft reaches fasteners in awkward angles and tight spaces. Spring-loaded ball detent helps prevent slippage during use and repositioning. Overall length 170mm (6.69 inches) balances reach with control. Chrome Vanadium Steel construction supports strength, durability, and corrosion resistance. Stamped size marking provides permanent, easy identification for tool organization. SKU 0250 is designed to make access easier where straight extensions and rigid drivers struggle. Use it to loosen or turn nuts and bolts in confined areas while keeping your socket or bit connection more stable. A practical addition for technicians and DIY users who routinely work in restricted spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.