Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 75mmL
- Mfr # 220003
- Zoro # G223578703
product price:Â
$
2.94
/ea
Sold in multiples of 3 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220003
- Zoro #
- G223578703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 75mm Length 1/4 Inch Drive Durable Chrome Finish - 220003 1/4in Drive Socket Extension Bar This 1/4in drive extension bar adds controlled reach for socket work in tight or recessed areas. With a 75mm (2.95in) overall length, it bridges the gap between access and handling without adding unnecessary bulk to your ratchet and socket setup. Built from Chromium-vanadium steel alloy and finished in tough chrome polish, it is designed for long-term durability and corrosion resistance. Size markings are stamped for quick identification and lasting tool organization, while construction meets or exceeds ANSI standards for dependable performance. Key Benefits 75mm (2.95in) length improves reach while maintaining control in tight spaces. 1/4in drive compatibility fits common ratchets, sockets, and hand tool systems. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and holds up under regular workshop use. Stamped size identification supports fast selection and permanent tool organization. Meets or exceeds ANSI standards for consistent fit, safety, and performance. SKU 220003 is designed for professional technicians and built for heavy, repeated use. Its compact 75mm length, corrosion-resistant materials, and clear identification markings make it a practical addition to any 1/4in drive hand tool lineup where access and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.