Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 250mmL
- Mfr # 420010B
- Zoro # G023580333
original price:Â $22.73 , new price: $20.46 , 9 percent off
new price:Â
$
20.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420010B
- Zoro #
- G023580333
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 250mm Length 1/2 Inch Drive Chrome Vanadium Steel - 420010B Professional Socket Extension This 1/2in drive wobble extension bar adds reach and controlled angle access when working with sockets in confined or obstructed areas. The 250mm (9.84in) length helps bridge the gap between ratchet and fastener without sacrificing a secure socket connection. Built from chrome vanadium steel alloy, it's designed for strength, durability, and corrosion resistance. Clear, stamped size markings support fast identification in a busy tool box or shop environment, keeping setups consistent and organized. Key Benefits 1/2in drive compatibility supports a wide range of common socket sizes. 250mm (9.84in) length balances added reach with stable handling control. Wobble end provides a broader range of usable working angles. Spring-loaded detent ball helps keep sockets securely latched during use. Chrome vanadium steel alloy offers high strength and anti-corrosive performance. Size stamping is permanent for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Designed for professional technicians and demanding daily use, this extension bar focuses on reliable socket retention, flexible access, and long-term durability. SKU: 420010B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.