Shop GENIUS TOOLS
Create Account
1/4in Dr. Quick Release Reversible Ratchet
- Mfr # 280231P
- Zoro # G223579533
original price:Â $44.37 , new price: $39.93 , 10 percent off
new price:Â
$
39.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280231P
- Zoro #
- G223579533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch Drive 36 Teeth Quick Release Durable Mechanism - 280231P Professional Ratchet This 1/4 inch drive reversible ratchet is built for controlled fastening where a compact head and reliable mechanism matter. The 36-tooth design supports efficient work in tighter spaces, while the quick release button helps keep socket changes simple and predictable. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, this ratchet is designed to meet ANSI standards and hold up to professional use. SKU: 280231P. Key Benefits 1/4in drive reversible ratchet supports quick direction changes for tightening and loosening. 36-tooth mechanism provides precise indexing for controlled work in confined spaces. One-touch quick release button speeds socket removal without sticking or fumbling. 160mm (6.3in) overall length balances reach and maneuverability on detailed fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Meets or exceeds ANSI standards for dependable fit, function, and reliability. Use it as a dependable 1/4in drive ratchet option when you need consistent performance and smooth socket retention/release. The combination of a compact 160mm body, 36-tooth action, and durable Chromium-vanadium construction makes it well-suited for long-term service in professional tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.