Shop GENIUS TOOLS
Create Account
1/2in Dr. 72 Teeth Reversible Ratchet
- Mfr # 480472
- Zoro # G023580913
original price:Â $48.48 , new price: $43.63 , 10 percent off
new price:Â
$
43.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480472
- Zoro #
- G023580913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/2 Inch Drive 72 Teeth High Precision Durable Handle - 480472 Professional Ratchet SKU: 480472. This 1/2in drive reversible ratchet is built for controlled fastening and loosening with a compact, fine-tooth mechanism. The 72-tooth gear is designed to provide high precision in everyday service work where consistent engagement matters. Constructed from Chromium-vanadium steel alloy and finished for anti-corrosion protection, it's made to handle demanding shop conditions. The metal handle offers a solid, dependable feel suited to repeated professional use. Key Benefits 72-tooth reversible mechanism supports precise control and smooth, repeatable operation. 1/2in drive size pairs with standard sockets for broad compatibility. Chromium-vanadium steel alloy provides high strength for heavy-duty service. Anti-corrosive properties help maintain durability in harsh working environments. Metal handle delivers a sturdy grip and long-wearing performance. Meets or exceeds ANSI standards for dependable tool performance expectations. Designed and made for professional technicians, this ratchet is intended for long-term, high-use toolboxes where reliability is required. The reversible direction control improves workflow by keeping the tool in hand while changing drive direction, and the durable construction supports consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.