Shop GENIUS TOOLS
Create Account
1/4in Dr. Sliding T-Handle 150 mmL
- Mfr # 280020
- Zoro # G523580420
original price:Â $9.04 , new price: $8.14 , 9 percent off
new price:Â
$
8.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280020
- Zoro #
- G523580420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Sliding T-Handle Wrench 1/4 Inch Drive Durable Steel Construction for Versatile Access - 280020 Sliding T-Handle Wrench This 1/4in drive sliding T-handle is built for controlled turning and better access around crowded fasteners. The 150mm shank length and sliding crossbar design help you position your hand for leverage or clearance, depending on the job. Constructed from Chromium-vanadium steel alloy, it's engineered for high strength with anti-corrosive properties. Permanent size stamping supports quick identification in a professional tool setup, and the tool is designed to meet or exceed ANSI standards. Key Benefits 1/4in drive sliding T-handle improves access to difficult-to-reach fasteners. 150mm overall length balances reach, control, and compact handling in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. High degree of movement supports flexible positioning around obstructed hardware. Size is permanently stamped for fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Designed and made for professional technicians, this sliding T-handle is built to perform over a lifetime of heavy use while keeping a straightforward, practical feel in hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.