Shop GENIUS TOOLS
Create Account
3/8in Dr. Bent Handle Flex Head Ratchet
- Mfr # 383383P
- Zoro # G223579632
original price:Â $50.94 , new price: $45.85 , 9 percent off
new price:Â
$
45.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383383P
- Zoro #
- G223579632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive Bent Handle Flex Head High Torque - 383383P Professional Ratchet Wrench This 3/8in drive bent-handle flex head ratchet is built for controlled torque and improved access when fasteners sit behind components or near obstructions. Its offset comfort plastic handle and 180-degree flex head work together to help maintain a stable grip while positioning the head at workable angles. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. With a 310mm (12.2in) overall length, it provides a practical balance of reach and handling for professional technicians. Key Benefits 3/8in drive bent handle improves leverage and hand clearance in tight areas. Flex head adds 180 degrees of movement for better access around obstacles. Offset comfort plastic handle helps maintain grip while reaching around components. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties support reliable performance in harsh or exposed environments. 310mm (12.2in) overall length balances reach, control, and maneuverability. Designed as a professional-grade hand tool, this ratchet supports repetitive, heavy-use service work while keeping access and positioning front and center. SKU 383383P focuses on practical ergonomics and flexible head movement for consistent operation when straight-handled ratchets can't line up cleanly with the fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.