Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Pentacle Bit Socket 100mmL
- Mfr # 208+5425
- Zoro # G223578581
product price:Â
$
10.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5425
- Zoro #
- G223578581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+5425 Professional Bit Socket This 1/4in drive T-25 pentacle bit socket is built for precise fastener engagement and consistent performance in professional hand tool setups. The 100mm overall length helps reach recessed fasteners while maintaining stable control on the drive end. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive properties. Clear size stamping supports quick identification during tool organization, helping reduce downtime when switching between bit socket sizes. Key Benefits 1/4in drive T-25 pentacle bit socket supports accurate, repeatable fastener fit. 100mm overall length helps access fasteners in tight or recessed locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design supports reliable professional service work. Meets or exceeds ANSI standards for quality expectations in hand tools. Designed and made for professional technicians, this bit socket is built to handle rigorous shop conditions and long-term use. Its combination of durable steel construction, standardized performance expectations, and clear identification details makes it a dependable choice for organized, efficient toolkits. SKU: 208+5425.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.