Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Star Bit Socket 110mmL
- Mfr # 408+6525
- Zoro # G923581447
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+6525
- Zoro #
- G923581447
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+6525 Star Bit Socket This 1/2in drive T25 star bit socket is built for consistent engagement on T-25 star fasteners with added reach from its 110mm overall length (4.33 inches). It is designed for professional hand tool kits where fit, durability, and repeatable results matter. Made from high speed steel for strength and anti-corrosive performance, the bit is securely attached while remaining interchangeable. Size markings are stamped for quick identification during tool organization and daily service work. Key Benefits T-25 star bit socket profile helps reduce cam-out and rounding risks. 1/2in drive fits common ratchets, breakers, and torque tools. 110mm (4.33in) length improves access to deeper or recessed fasteners. High speed steel construction supports strength, durability, and corrosion resistance. Stamped size markings aid fast selection and long-term tool organization. Securely attached, interchangeable bit design supports reliable service and replacement flexibility. Meets or exceeds ANSI standards for professional-grade performance expectations. SKU 408+6525 is engineered for technicians who need a dependable T25 star bit socket that holds up under heavy, repeated use. With clear size identification, ANSI-aligned quality, and materials selected for strength and corrosion resistance, it supports organized tool storage and consistent results across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.