Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Star Bit Socket 140mmL
- Mfr # 208+6609
- Zoro # G423578619
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6609
- Zoro #
- G423578619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-9 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+6609 Professional Bit Socket This 1/4in drive T-9 star bit socket is built for consistent fastener engagement and controlled torque transfer in professional hand tool setups. The 140mm overall length helps extend reach while maintaining stable handling with a 1/4in drive tool. Designed for technician-level use, it features permanently stamped size markings for quick identification and organized storage. Key Benefits 1/4in drive T-9 star bit socket for precise, repeatable fastener fitment. 140mm overall length improves access and control in hard-to-reach areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 208+6609. Listing is for 1pc only. A practical choice for professional technicians who need a compact 1/4in drive star bit socket with added reach, clear size marking, and durable steel construction designed for long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.