Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 55mmL
- Mfr # 408+3116
- Zoro # G223582359
product price:Â
$
7.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3116
- Zoro #
- G223582359
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Size 1/2 Inch Drive 55mm Length Durable Construction - 408+3116 Hex Bit Socket This 1/2in drive, 1/4in hex bit socket is built for consistent fit and dependable torque transfer in professional service work. With a 55mm (2.17in) overall length, it helps reach fasteners while keeping a compact profile in a standard socket setup. Constructed from high-speed steel, the bit socket is designed for strength, durability, and anti-corrosive performance. Clear size stamping supports faster identification and better tool organization in busy shops. Key Benefits 1/2in drive with 1/4in hex bit interface for broad compatibility. 55mm (2.17in) overall length balances access and control in tight spaces. High-speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust and wear in harsh environments. Permanently stamped size markings speed selection and improve tool organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable quality and performance. SKU: 408+3116. Designed for professional-grade use, this hex bit socket is made to handle frequent, heavy-duty work while maintaining reliable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.